HUBBELL 50 ft NEXTSPEED Category 5e Patch Cord, Blue
Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 5e, UL and cUL listed.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 5e, Standard |
Voltage Rating | 600 VAC | Cable Type | 24 AWG U/UTP Stranded |
Cable Length | 50 ft | Connector Type | (4) RJ45 8 |
Material | Flame Retardant PVC Insulation and Boot | Cable Diameter | 0.218 in OD |
Cable Material | Copper | Housing Material | Flame-Retardant PVC |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL 1863 | Application | Category 5e |
UPC | 662620234137 |
Packages
1 - UNIT - 1 |