![hubhc5eb01](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404724.jpg?preset=medium)
HUBBELL 1 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Blue
Description
Cord patch universel category 5, 1 foot, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 5e, Slim |
Voltage Rating | 600 VAC | Cable Type | 24 AWG Stranded |
Cable Length | 1 ft | Connector Type | RJ45 8 |
Material | Flame Retardant PVC Insulation and Boot | Cable Diameter | 0.218 in OD |
Cable Material | Copper | Housing Material | Flame-Retardant PVC |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL 1863 | Application | Category 5e |
UPC | 662620234014 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 125 - UNIT - 125 |