![hubhc5eb03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404724.jpg?preset=medium)
HUBBELL 3 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Blue
Description
Cord patch universel category 5, 3 foot, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Standard, Slim |
Voltage Rating | 600 VAC | Cable Type | U/UTP, Cat 5E |
Cable Length | 3 ft | Connector Type | 8(4) RJ45 |
Material | Flame-Retardant PVC | Cable Diameter | 0.218 in |
Connector Size | 24 AWG | Color | Blue |
Temperature Rating | Per TIA | Standards | UL1863 |
Application | Category 5e | UPC | 662620234021 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |