![hubhc5eb05](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404724.jpg?preset=medium)
HUBBELL 5 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Blue
Description
Cord patch universel category 5, 5 foot, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Type | NEXTSPEED Category 6 and 5e Patch Cords | Voltage Rating | 600 VAC |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL1863 | Application | Category 5e |
UPC | 662620234038 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |