![hubhc5eb07](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404724.jpg?preset=medium)
HUBBELL 7 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Blue
Description
netSELECT® Universal patch cord for quick change of voice or data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA, category-6 and category-5e standards. UL and cUL Listed.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Type | Ard,St | Voltage Rating | 600 VAC |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL1863 | Application | Category 5e |
UPC | 662620234045 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |