![hubhc5eb15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404724.jpg?preset=medium)
HUBBELL 15 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Blue
Description
CATEGORY 5e Patch cords features extended strain relief for added protection in high density applications. Customized patch cable designed for optimized IL and NEXT. Flexible cable for trouble-free cable management.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Type | Ard,St | Voltage Rating | 600 VAC |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL1863 | Application | Category 5e |
UPC | 662620234069 |
Packages
1 - UNIT - 1 |