HUBBELL 3 ft NEXTSPEED Category 5e Patch Cord, White
Description
Patch cord. RJ45 to RJ45 connector type. White jacket. 20+ lbs cable to plug tensile strength. 2000+ mating cycles. 24 AWG UTP conductor. Flame-retardant PVC-CM rated jacket. Applicable for 1000BASE-T gigabit Ethernet, 10/100BASE-T Ethernet, ATM 155Mb/s, voice protocol-VoIP, video protocol-IPTV.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 5e, Standard, Slim |
Voltage Rating | 600 VAC | Cable Type | 24 AWG Stranded |
Cable Length | 3 ft | Connector Type | RJ45 |
Material | Flame Retardant PVC Insulation and Jacket | Cable Diameter | 0.218 in |
Cable Material | Copper | Color | White |
Temperature Rating | Per TIA | Standards | UL1863 Listed |
Application | Category 5e | UPC | 662620236490 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |