![hubhc5ew05](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147376692.jpg?preset=medium)
HUBBELL 5 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, White
Description
Patch cord category 5e, color white.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Type | Non-Reversing | Voltage Rating | 600 VAC |
Color | White | Temperature Rating | Per TIA |
Standards | UL1863 | Application | Category 5e |
UPC | 662620236506 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |