![hubhc5ew10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147376692.jpg?preset=medium)
HUBBELL 10 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, White
Description
Patch cord category 5e, color white.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 5e, Slim |
Voltage Rating | 600 VAC | Cable Type | 24 AWG U/UTP Stranded |
Cable Length | 10 ft | Connector Type | (4) RJ45 8 |
Material | Flame Retardant PVC Insulation and Boot | Cable Diameter | 0.218 in OD |
Cable Material | Copper | Housing Material | Flame-Retardant PVC |
Color | White | Temperature Rating | Per TIA |
Standards | UL 1863 | Application | Category 5e |
UPC | 662620236520 |
Packages
1 - UNIT - 1 |