![hubhc5ew25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147376692.jpg?preset=medium)
HUBBELL 25 ft NEXTSPEED Category 5e Patch Cord, White
Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 5e, UL and cUL listed.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 5e, Standard, Universal |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG, UTP Stranded |
Cable Length | 25 ft | Connector Type | RJ45 |
Material | Copper | Cable Diameter | 0.218 in |
Cable Material | PVC | Color | White |
Temperature Rating | Per TIA | Standards | ANSI/TIA/EIA-568-C.2 Category 5E Component, ISO 11801/60603-7-41 Category 5E Component, UL1863 Listed, RoHS Compliant |
Application | Category 5e | UPC | 662620236551 |
Packages
1 - UNIT - 1 |