![hubhc5ey03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142664546.jpg?preset=medium)
HUBBELL 3 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, Yellow
Description
netSELECT® Universal patch cords allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA, category 5e standards.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 5e, Standard, Universal |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG Stranded |
Cable Length | 3 ft | Connector Type | RJ45 |
Material | Copper | Cable Diameter | 0.218 in |
Cable Material | PVC | Color | Yellow |
Temperature Rating | Per TIA | Standards | ANSI/TIA/EIA-568-C.2 Category 5E Component, ISO 11801/60603-7-41 Category 5E Component, UL1863 Listed, RoHS Compliant |
Application | Category 5e | UPC | 662620236728 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |