![hubhc6b07](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139406157.jpg?preset=medium)
HUBBELL 7 ft Hubbell P-Cord, Nextspeed, Cat6, Slim, Blue
Description
Cord patch universel category 6, 7 foot, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Type | NEXTSPEED Category 6 and 5e Patch Cords | Voltage Rating | 600 VAC |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL1863 | Application | Category 6 |
UPC | 662620231518 |
Packages
1 - UNIT - 1 |