Abbotsford
hubhc6b25

HUBBELL 25 ft NEXTSPEED Category 6 Patch Cord, Blue

Price $48.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6B25

Description

netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 6, UL and cUL listed.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Category 6, Slim
Voltage Rating 600 VAC Cable Type 24 AWG U/UTP Stranded
Cable Length 25 ft Connector Type (4) RJ45 8
Material Flame Retardant PVC Insulation and Boot Cable Diameter 0.218 in OD
Cable Material Copper Housing Material Flame-Retardant PVC
Color Blue Temperature Rating Per TIA
Standards UL 1863 Application Category 6
UPC 662620231556

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok