Abbotsford
hubhc6gy07

HUBBELL 7 ft Hubbell NEXTSPEED Category 6 Patch Cord, Slim, Grey

Price $24.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6GY07
Documents Documents

Description

netSELECT® Patch cords allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA - Category 6. UL and cUL Listed.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Category 6, Standard, Universal
Voltage Rating 600 VAC Cable Type 24 AWG Stranded
Cable Length 7 ft Connector Type RJ45 8
Material Flame Retardant PVC Insulation and Boot Cable Diameter 0.218 in OD
Cable Material Copper Housing Material Flame-Retardant PVC
Color Gray Temperature Rating Per TIA
Standards UL 1863 Application Category 6
UPC 662620232430

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok