![hubhc6w05](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404388.jpg?preset=medium)
HUBBELL 5 ft Hubbell P-Cord, Nextspeed, Cat6, Slim, White
Description
Category-6 slim patch cord.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 6, Slim, Standard |
Voltage Rating | 600 VAC | Cable Type | 24 AWG U/UTP Stranded |
Cable Length | 5 ft | Connector Type | (4) RJ45 8 |
Material | Flame Retardant PVC Insulation and Boot | Cable Diameter | 0.218 in OD |
Cable Material | Copper | Housing Material | Flame-Retardant PVC |
Color | White | Temperature Rating | Per TIA |
Standards | UL 1863 | Application | Category 6 |
UPC | 662620233574 |
Packages
1 - UNIT - 1 |