![hubhc6w03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404388.jpg?preset=medium)
HUBBELL 3 ft NEXTSPEED Category 6 Patch Cord, White
Description
NEXTSPEED® Patch cord. 24 AWG UTP conductor. Flame-retardant PVC-CM rated jacket. Third party verified category-6 component. Exceeds TIA limits. Plug optimized for high density. Switch port count. Supports 10/100/1000BASE-T. PoE+ ready. TIA-568-C.2 category-5e and 6 components. UL listed 1863.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 6, Slim |
Voltage Rating | 600 VAC | Cable Type | 24 AWG Stranded |
Cable Length | 3 ft | Connector Type | RJ45 8 |
Material | Flame Retardant PVC Insulation and Boot | Cable Diameter | 0.218 in OD |
Cable Material | Copper | Housing Material | Flame-Retardant PVC |
Color | White | Temperature Rating | Per TIA |
Standards | UL 1863 | Application | Category 6 |
UPC | 662620233567 |
Packages
1 - UNIT - 1 |