![hubhc6w25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404388.jpg?preset=medium)
HUBBELL 25 ft NEXTSPEED Category 6 Patch Cord, White
Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 6, UL and cUL listed.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Patch Cord | Type | Standard, Category 6 |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG Stranded U/UTP |
Cable Length | 25 ft | Connector Type | RJ45 |
Material | Flame-Retardant PVC | Cable Diameter | 0.218 in |
Cable Material | Flame-Retardant PVC | Connector Material | Copper |
Color | White | Temperature Rating | Per TIA |
Includes | PVC Boot | Standards | UL1863, ANSI/TIA/EIA-568-C.2, ISO 11801/60603-7-41, RoHS |
Application | Category 6 | UPC | 662620233628 |
Packages
1 - UNIT - 1 |