![hubhc6w50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516207426.jpg?preset=medium)
HUBBELL 50 ft NEXTSPEED Category 6 Patch Cord, White
Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 6, UL and cUL listed.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | Category 6, Universal |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG UTP Stranded |
Cable Length | 50 ft | Connector Type | RJ45 |
Material | Copper | Cable Diameter | 0.218 in |
Cable Material | PVC | Color | White |
Temperature Rating | Per TIA | Includes | PVC Boot |
Standards | UL 1863 Listed | Application | Category 6 |
UPC | 662620233673 |
Packages
1 - UNIT - 1 |