![hubpc6ab03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139397741.jpg?preset=medium)
HUBBELL 3 ft NEXTSPEED Ascent Shielded Category 6A Patch Cord, Blue
Description
Cord patch shielded category 6A, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Patch Cords |
Item Name | Patch Cord | Type | 10 Gig, Category 6A, Shielded |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG Solid |
Cable Length | 3 ft | Connector Type | RJ45 x Strain Relief |
Material | Flame Retardant PVC | Cable Diameter | 0.218 in |
Cable Material | Copper | Housing Material | Flame Retardant Thermoplastic |
Color | Blue | Temperature Rating | Per TIA |
Standards | UL1863 | Application | Category 6A |
UPC | 662620203997 |
Packages
1 - UNIT - 1 |