![hubpc6ab07](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139397741.jpg?preset=medium)
HUBBELL 7 ft NEXTSPEED Ascent Shielded Category 6A Patch Cord, Blue
Description
NEXTSPEED® Ascent shielded category 6A patch cord. Slim-line boot design for high density port applications. Ascent technology improves AXT, increasing performance. Over molded boot provides superior strain relief. Two piece conductor sled design optimizes pair separation and maximizes NEXT performance. Polycarbonate UL 94V-0 plug, PVC plug boot, high strength copper alloy contact. Plating 50 micro-inch gold with 100 micro-inch under plating. TIA-568-C.2 Category 6A, UL Listed 1863.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
Item Name | Patch Cord | Type | 10 Gig, Category 6A, Ascent, Shielded, Slim-Line |
Voltage Rating | 600 VAC | Cable Type | 24/8 AWG Solid |
Cable Length | 7 ft | Connector Type | RJ45 |
Material | Copper | Cable Diameter | 0.218 in |
Cable Material | PVC Insulation, Thermoplastic Jacket | Color | Blue/Black |
Temperature Rating | Per TIA | Includes | Strain Relief Boot |
Standards | UL 1863 Listed, TIA-568-C.2 Category 6A | Application | Category 6A |
UPC | 662620204017 |
Packages
1 - UNIT - 1 |