HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-3F-GN 3 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Green
Description
Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.
Specifications
Brand Name | Hyperline | Item Name | Patch Cord |
Type | Unshielded, Category 5e | Frequency Rating | 100 MHz |
Cable Type | 24 AWG UTP | Cable Length | 3 ft |
Connector Type | 8 Contact RJ45 | Number of Poles | 8 |
Material | Aluminum Foil Shield | Amperage Rating | 1.5 A |
Cable Diameter | 5.4 +/- 0.2 mm | Cable Material | PVC Jacket |
Color | Green | Dimensions | 0.88 +/- 0.05 mm Insulation dia |
Temperature Rating | -10 to 60 °C | Standards | ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL: CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B |
Application | For Transmission of Digital and Analogue For Data, Video and Audio Applications | UPC | 809380037909 |
Packages
1 - UNIT - 1 |