Abbotsford
hyppcutprj45c5e10fgn

HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-10F-GN 10 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Green

Price $4.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C5e-10F-GN

Description

Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.

Specifications

Brand Name Hyperline Item Name Patch Cord
Type Unshielded Cable Type UTP Category 5e
Cable Length 10 ft Connector Type RJ45
Number of Poles 8 Color Green
Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B Direct T568B Application For Data, Video and Audio Applications
UPC 809380037626

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok