![hyppcutprj45c5e25fbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987100.jpg?preset=medium)
HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-25F-BL 25 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Blue
Description
Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.
Specifications
Brand Name | Hyperline | Item Name | Patch Cord |
Frequency Rating | 100 MHz | Cable Type | 24 AWG Unshielded Category 5e |
Cable Length | 25 ft | Connector Type | RJ45 |
Number of Poles | 8 | Amperage Rating | 1.5 A |
Cable Diameter | 5.4 +/- 0.2 mm | Cable Material | PVC |
Color | Blue | Temperature Rating | -10 to 60 °C |
Standards | ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B | Application | For Data, Video and Audio Applications |
UPC | 809380037787 |
Packages
1 - UNIT - 1 |