![hyppcutprj45c5e25fgy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987031.jpg?preset=medium)
HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-25F-GY 25 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Gray
Description
Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.
Specifications
Brand Name | Hyperline | Item Name | Patch Cord |
Type | Category 5e, Unshielded | Frequency Rating | 100 MHz |
Cable Type | 24 AWG UTP | Cable Length | 25 ft |
Connector Type | RJ45 | Number of Poles | 8 |
Amperage Rating | 1.5 A | Cable Diameter | 5.4 +/- 0.2 mm |
Cable Material | PVC | Color | Gray |
Temperature Rating | -10 to 60 °C | Standards | ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B |
Application | For Data, Video and Audio Applications | UPC | 809380037794 |
Packages
1 - UNIT - 1 |