Abbotsford
hyppcutprj45c5e5fwh

HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-5F-WH 5 ft Category 5E RJ45 8P8C Unshielded Patch Cord, White

Price $2.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C5e-5F-WH

Description

Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.

Specifications

Brand Name Hyperline Item Name Patch Cord
Type Unshielded Cable Type UTP Category 5e
Cable Length 5 ft Connector Type RJ45
Number of Poles 8 Color White
Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B Direct T568B Application For Data, Video and Audio Applications
UPC 809380037916

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok