Abbotsford
hyppcutprj45c6a3ftbk

HYPERLINE 3 ft Category 6A RJ45 8P8C Unshielded Patch Cord, Black

Price $4.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C6A-3FT-BK

Description

Hyperline brings Category 6A unshielded UTP patch cords performance to a new level. Category 6A CM rated patch cords are ideal for voice, data, video and security communication mediums for all your network installation requirements. Manufactured to the highest quality standards and approved by 3rd party organizations such as ETL, They protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference).APPLICATIONS:• Transmission of digital and analogue for data, video and audio applications.• CDDI / ATM / Token Ring• IEEE 802.3af (PoE) / IEEE 802.3at (PoE+)PERFORMANCE COMPLIANCE:• Complies with ANSI / TIA / EIA-568.C2, ISO / IEC 11801• Meets NEC / UL: CM, UL 444, UL 1863• Test of fire resistance: IEC 60332-1, UL 1581 VW-1• ANSI / TIA / EIA-568B: direct T568B

Specifications

Brand Name Hyperline Item Name Patch Cord
Type Category 6A, Unshielded Voltage Rating 150 V
Frequency Rating 500 MHz Cable Type 24 AWG UTP
Cable Length 3 ft Connector Type RJ45
Number of Poles 8 Amperage Rating 1.5 A
Cable Diameter 6.2 +/- 0.2 mm Cable Material PVC
Color Black Temperature Rating -10 to 60 °C
Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B Application For Data, Video and Audio Applications
UPC 809380044655

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok