![ortspc5e0306](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/309172098.jpg?preset=medium)
MIDDLE ATLANTIC SPC5E03-06 3ft Modular Patch Cord Cat 5e, Blue
Description
TechChoice modular patch cords are pre-tested for component performance. This modular patch cord is four-pair, PVC sold in packages of 10.
Specifications
Brand Name | Wiremold | Sub Brand | TechChoice® |
Item Name | Patch Cord | Type | 4-Pair, Category 5e, Modular |
Cable Type | 24 AWG Stranded | Cable Length | 3 ft |
Connector Type | RJ45 Plug x RJ45 Plug | Material | Copper |
Cable Material | PVC | Color | Blue |
Packages
10 - UNIT - (10) |