![ortspc5e0709](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/309172067.jpg?preset=medium)
MIDDLE ATLANTIC SPC5E07-09 7ft Cat 5e 4 Pair AWG Stranded Ortronics Modular Patch Cord, White
Description
TechChoice modular patch cords are pre-tested for component performance. This modular patch cord is four-pair, PVC sold in packages of 10.
Specifications
Brand Name | Wiremold | Sub Brand | TechChoice® |
Item Name | Patch Cord | Type | 4-Pair, Category 5e, Modular |
Cable Type | 24 AWG Stranded | Cable Length | 7 ft |
Connector Type | RJ45 Plug x RJ45 Plug | Material | Copper |
Cable Material | PVC | Color | White |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |