MIDDLE ATLANTIC SPC5E15-06 15ft Cat 5e 4 Pair AWG Stranded Legrand Ortronics Modular Patch Cord, Blue
Description
TechChoice modular patch cords are pre-tested for component performance. This modular patch cord is four-pair, PVC sold in packages of 10.
Specifications
Brand Name | Wiremold | Sub Brand | TechChoice® |
Item Name | Patch Cord | Type | 4-Pair, Category 5e, Modular |
Cable Type | 24 AWG Stranded | Cable Length | 15 ft |
Connector Type | RJ45 Plug x RJ45 Plug | Material | Copper |
Cable Material | PVC | Color | Blue |
Packages
1 - UNIT - 1 |