Abbotsford
lav576100001

LEGRAND AV 1ft CAT6 Q-Series Patch Cord, Gray

Price $3.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:576-100-001

Description

Q-Series Patch Cords, CAT6, booted, Gray. Q-Series patch cords are a perfect solution for when cost and speed of delivery are top priority. Designed to perform to TIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths. Connector: 50micron gold plated RJ45 male to male. Conductor: 24AWG stranded copper. Warranty Type: Lifetime warranty. Price Sensitive: Perfect solution for when cost and speed of delivery are top priority. Standards Compliant: Perform to TIA-568.2-D standards.

Specifications

Brand Name Legrand Sub Brand Quiktron
Item Name Patch Cord Type Booted, Category 6, Snagless
Cable Type 24 AWG UTP Stranded Cable Length 1 ft
Connector Type 50 micron Gold-Plated RJ45 Male to Male Material Copper
Series/Model Q Color Gray
Standards Perform to TIA-568.2-D Standards, RoHS Compliant Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok