Abbotsford
lav576100075

LEGRAND AV 75ft CAT6 Q-Series Patch Cord, Gray

Price $35.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:576-100-075

Description

Q-Series Patch Cords, CAT6, booted, Gray. Q-Series patch cords are a perfect solution for when cost and speed of delivery are top priority. Designed to perform to TIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths. Connector: 50micron gold plated RJ45 male to male. Conductor: 24AWG stranded copper. Warranty Type: Lifetime warranty. Price Sensitive: Perfect solution for when cost and speed of delivery are top priority. Standards Compliant: Perform to TIA-568.2-D standards.

Specifications

Brand Name Legrand Sub Brand Quiktron
Item Name Patch Cord Type Booted, Category 6, Snagless
Cable Type 24 AWG UTP Stranded Cable Length 75 ft
Connector Type 50 micron Gold-Plated RJ45 Male to Male Material Copper
Series/Model Q Color Gray
Standards Perform to TIA-568.2-D Standards, RoHS Compliant Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok