![lev5g46010l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499833.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA Cat5e 10 ft Leviton GigaMax Standard Patch Cord, Blue
Description
GigaMax® patch cords shall provide CAT 5e UTP performance for cross connecting CAT 5e equipment and/or backbone cables to high-performance CAT 5e horizontal cable systems. The patch cords shall be 24-gauge stranded UTP with a standard 8 position modular plug and coloured strain-relief boot on each end.
Specifications
Brand Name | Leviton | Sub Brand | GigaMax® |
Item Name | Patch Cord | Type | Category 5e, Standard |
Cable Type | 24 AWG UTP Stranded | Cable Length | 10 ft |
Connector Type | 8 Position Non-Keyed Modular Plug | Cable Diameter | 0.22 in OD |
Cable Material | PVC, Copper | Color | Blue |
Standards | ANSI\TIA-568-C.2, ISO\IEC 11801, ANSI\TIA-1096-A, cULus Listed | Application | For Data Centers and Telecommunication Room |
UPC | 078477164488 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |