![lev5hhom01l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319586786.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 1 ft 28 Gauge Leviton Ultra High Flex HOME 5e Patch Cable, Blue
Description
HOME 5e® High-flex patch cord. 28-gauge, stranded UTP, standard modular non-keyed. 8-position, 8-conductor plug. Power over EtherNet (PoE and PoE+) compatible. Accommodate use in high-density switches, routers and other electronics. Bend radius is a narrow 0.6 inch, versus 0.88 inch for typical CAT 5e. Patch cords provide patching for data applications in Structured Media® Centers. The patch cords offer high-density patching and deliver 100 MHz bandwidth performance.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e |
Item Name | Patch Cord | Type | Category 5e, Ultra High Flex |
Cable Type | 28 AWG UTP Stranded | Cable Length | 1 ft |
Connector Type | 8 Position Modular | Cable Diameter | 0.15 in |
Color | Blue | Standards | ANSI/TIA-1096-A (Formerly FCC Part 68), RoHS Compliant |
Application | For Commercial and Residential Use | UPC | 078477490389 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |