![lev5lhom6il](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536012.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 6 inch HOME 5e Patch Cable, Blue
Description
HOME 5e patch cable designed to provide connectivity solution for CAT 5e applications. Coloured patch cables options allow for identifying different applications. Stranded UTP, standard modular non-keyed, 8-position 8-conductor plug. Gold plated contacts. These cables support megabit and gigabit speed and shared-sheath applications. Non-booted plugs provide easy cable management.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e |
Item Name | Patch Cord | Type | Category 5e, Stranded |
Cable Type | 28 AWG UTP Stranded | Cable Length | 6 in |
Connector Type | 8 Position Modular Plug | Color | Blue |
Standards | TIA-568-C, cULus Listed, 94V-0 Rated, FCC Part 68, ISO 9001 Registered | UPC | 078477493427 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |