![lev6hhom6il](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536155.jpg?preset=medium)
LEVITON 6HHOM-6IL PATCH CORD CAT6ULTRA FLEX 6 IN
Description
High-Flex HOME 5e® patch cord provide patching for data applications in Structured Media® centers. It offer high density patching and deliver 100 MHz bandwidth performance. Designed to provide connectivity solution for residential applications. Accommodate use in high-density switches, routers and other electronics. The patch cords shall be 28-gauge, unshielded, twisted pair, stranded conductor construction with a standard 8-position modular plug on both ends.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e |
Item Name | Patch Cord | Type | Category 6, High Flex, Moulded-On, Shielded |
Cable Type | 28 AWG U/UTP Stranded | Cable Length | 0.5 ft |
Connector Type | 8 Position Modular Plug | Color | Blue |
Application | For Residential use | UPC | 078477493205 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |