![lev6hhom01l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536034.jpg?preset=medium)
LEVITON 6HHOM-01L PATCH CORD CAT6ULTRA FLEX 1 FT
Description
HOME 6® ultra high flex patch cable are designed to provide connectivity solution for CAT 6 applications. Stranded UTP, standard modular non-keyed, 8-position, 8-conductor plug. It offer ultra flexible connectivity inside and outside a Structured Media® center enclosure and support high-speed data applications.
Specifications
Brand Name | Leviton | Sub Brand | Home 6® |
Item Name | Patch Cord | Type | Category 6, Moulded-On, Stranded, Ultra High Flex |
Cable Type | 28 AWG U/UTP Stranded | Cable Length | 0.304 m |
Connector Type | 8 Position Plug | Color | Blue |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |