![pannk6apc10buq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477274134.jpg?preset=medium)
PANDUIT 10 ft NetKey Category 6A UTP Patch Cord, Blue
Description
Category 6A/Class EA F/UTP patch cords are constructed of 26 AWG shielded twisted pair stranded copper cable with a UTP modular plug on each end. Patch cords are offered in multiple colored F/UTP cable for design flexibility with a strain relief boot on each modular plug. All patch cords are wired to be compatible with both T568A and T568B wiring schemes.The NetKey Category 6A UTP Patch Cords are a component of the NetKey® Category 6A Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future. Key applications include:- 10GBASE-T Ethernet- Wireless deployment- Power over Ethernet- Video streaming
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 26 AWG F/UTP | Cable Length | 10 ft |
Connector Type | Modular Plug | Cable Diameter | 6.3 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | -10 to 60 °C | Standards | Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM/LSZH, RoHS Compliant |
Application | For 10GBASE-T Ethernet, Wireless Deployment, Power Over Ethernet, Video Streaming | UPC | 61305631116 |
Packages
25 - UNIT - (25) |