PANDUIT 1 ft NetKey Category 6A UTP Patch Cord, Blue
Description
Category 6A/Class EA F/UTP patch cords are constructed of 26 AWG shielded twisted pair stranded copper cable with a UTP modular plug on each end. Patch cords are offered in multiple colored F/UTP cable for design flexibility with a strain relief boot on each modular plug. All patch cords are wired to be compatible with both T568A and T568B wiring schemes.The NetKey Category 6A UTP Patch Cords are a component of the NetKey Category 6A Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future. Key applications include:- 10GBASE-T Ethernet- Wireless deployment- Power over Ethernet- Video streaming
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 26 AWG F/UTP | Cable Length | 1 ft |
Connector Type | Modular Plug | Material | Plastic |
Color | Blue | Temperature Rating | 14 - 140 °F |
Standards | Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA Standards for all Frequencies from 1 to 500 MHz, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af | Application | For 10GBASE-T Ethernet, Data Center I/O Consolidation, Data Center Server Virtualization, Backbone Aggregation, Parallel Processing and High-Speed Computing |
UPC | 613056368255 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |