![pannk6pc4buy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12562394.jpg?preset=medium)
PANDUIT 4 ft NetKey Category 6 Patch Cord with Modular Plugs, Blue
Description
Category 6/Class E patch cords are constructed of UTP 24 AWG stranded copper cable and a modular plug at each end. Patch cords are used in all work area outlets and patch panels. Patch cords are wired to be compatible with both T568A and T568B wiring schemes.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | Category 6, Unshielded |
Cable Type | U/UTP | Connector Type | RJ45 8 |
Cable Material | Copper | Color | Blue |
Application | Unshielded | UPC | 07498328981 |
Packages
1 - UNIT - 1 |