Abbotsford
pannk6pc6y

PANDUIT 6 ft NetKey Category 6 UTP Patch Cord with Modular Plugs, White

Price $15.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6PC6Y

Description

Category 6/Class E patch cords are constructed of UTP 24 AWG stranded copper cable and a modular plug at each end. Patch cords are used in all work area outlets and patch panels. Patch cords are wired to be compatible with both T568A and T568B wiring schemes.Applications include: • Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) • 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM • Token Ring 4/16 • Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Category 6
Cable Type 24 AWG UTP Cable Length 6 ft
Connector Type Modular Plug Cable Diameter 6 mm
Cable Material Copper Color Off-White
Temperature Rating -10 to 60 °C Standards Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM, RoHS Compliant
Application For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) UPC 07498328995

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok