![pannk6pc9buy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268739062.jpg?preset=medium)
PANDUIT 9 ft NetKey Category 6 UTP Patch Cord with Modular Plugs , Blue
Description
Netkey copper patch cord, category 6, 9 ft., blue UTP cable.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG U/UTP | Cable Length | 9 ft |
Connector Type | Modular Plug | Cable Material | Copper |
Color | Blue | Temperature Rating | 14 - 140 °F |
Standards | PoE, PoE+ | Application | Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) |
UPC | 074983055753 |
Packages
1 - UNIT - 1 |