![pannk6pc20gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268739043.jpg?preset=medium)
PANDUIT 20 ft NetKey Category 6 UTP Patch Cord with Modular Plugs, Green
Description
The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 20 feet in length and green.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG U/UTP | Cable Length | 20 ft |
Connector Type | Modular Plug | Material | Copper |
Cable Material | Copper | Color | Green |
Temperature Rating | 14 - 140 °F | Standards | PoE, PoE+ |
Application | Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 074983055562 |
Packages
1 - UNIT - 1 |