![pannkpp24p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294810823.jpg?preset=medium)
PANDUIT NKPP24P 24-Port 1 RU NetKey® Modular Patch Panel, Black
Description
Keystone 24-port all-molded modular patch panel in black, includes label and label cover and pre-printed numbering above the ports, (1 RU).KEY FEATURES AND BENEFITS:• No. of Ports : 24• Module Type: Keystone• No. of Rack Spaces: 1• Patch Panel Style: Flat• Identification: Adhesive Label• Material: Polymer• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | 1-Rack Unit, 24-Port, Category 5e, Modular, Unshielded |
Connector Type | RJ | Material | Copper |
Color | Blue/Black | Dimensions | 482.6 mm W x 26.3 mm D |
Application | NA | UPC | 074983333158 |
Packages
1 - UNIT - 1 |