![panutp28ch5bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324832640.jpg?preset=medium)
PANDUIT 5 ft TX5e-28 Category 5e Performance 28 AWG UTP Patch Cord, Blue
Description
Category 5e performance, 28 AWG UTP patch cord with Pan-Plug Modular Plugs on each end. Blue. 5 ft.Category 5e/Class D, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibilityTX5e-28 Category 5e Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM- Voice/data systems•Voice over Internet Protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 5e, Small Diameter |
Cable Type | 28 AWG U/UTP | Cable Length | 5 ft |
Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | 140 ?‚?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP) | UPC | 074983417797 |
Packages
1 - UNIT - 1 |