PANDUIT 14 ft TX6-28™ Cat 6 UTP Patch Cord, White
Description
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Off White, 14 ft.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6, Small Diameter |
Cable Type | 28 AWG U/UTP | Cable Length | 14 ft |
Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Off-White |
Temperature Rating | 167 ?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) | UPC | 074983652822 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |