Abbotsford
panutp28sp16

PANDUIT UTP28SP16 16ft TX6-28 Patch Cord Category 6, White

Price $34.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:UTP28SP16

Description

Copper Patch Cord, Category 6 Performance 28 AWG, UTP, Off White CM/LSZH Cable, 16 Ft

Specifications

Brand Name Panduit Sub Brand TX6-28™
Item Name Patch Cord Type Category 6, Small Diameter
Cable Type 28 AWG U/UTP Cable Length 16 ft
Connector Type RJ45 Modular Plug Cable Diameter 3.8 mm
Cable Material Copper Color Off-White
Temperature Rating -10 to 75 °C Standards Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM/LSZH, UL 94V-0 Rated, RoHS Compliant
Application For 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Voice/Data Systems, Voice Over Internet Protocol (VoIP), Digital Video and Broadband/Baseband Analog Video UPC 07498365470

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok