![panutp28sp1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324830503.jpg?preset=medium)
PANDUIT 1 ft TX6-28 Category 6 Performance 28 AWG UTP Patch Cord, White
Description
Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6-28 Category 6 Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Digital video and broadband/baseband analog video- Voice/data systems- Voice over Internet Protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6, Small Diameter |
Cable Type | 28 AWG U/UTP | Cable Length | 1 ft |
Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Off-White |
Temperature Rating | 167 | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) | UPC | 074983650323 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |