![panutp28sp10rd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/279146373.jpg?preset=medium)
PANDUIT UTP28SP10RD 10ft 28 AWG TX6-28™ Cat 6 UTP Patch Cord, Red
Description
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 10 feet in length, 0.150 inches (3.8mm) nominal in diameter, and red.
Specifications
Brand Name | Panduit | Sub Brand | TX6-28™ |
Item Name | Patch Cord | Type | Category 6, Performance |
Cable Type | 26 AWG U/UTP | Cable Length | 10 ft |
Connector Type | RJ45 Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Red |
Temperature Rating | -10 to 75 °C | Standards | Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM/LSZH, UL 94V-0 Rated, RoHS Compliant |
Application | For 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Voice/Data Systems, Voice Over Internet Protocol (VoIP), Digital Video and Broadband/Baseband Analog Video | UPC | 074983654529 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |