PANDUIT 3 ft Cat 6 28 AWG UTP Copper Patch Cord, White
Description
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and management. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Type | Patch Cord | Cable Type | U/UTP |
Color | Off-White | Temperature Rating | 167 |
Standards | IEEE 802.3af, 802.3at, 802.3bt type 3 and type 4, UL 1863. | Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) |
UPC | 074983651955 |
Packages
1 - UNIT - 1 |