Abbotsford
panutp28sp50gy

PANDUIT 50 ft TX6-28™ Cat 6 UTP Patch Cord, Gray

Price $62.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:UTP28SP50GY

Description

Copper Patch Cord, Category 6 Performance 28 AWG, UTP, Gray CM/LSZH Cable, 50 Ft.The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and management. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.

Specifications

Brand Name Panduit Sub Brand TX6-28™
Item Name Patch Cord Type Category 6, Performance
Cable Type 26 AWG U/UTP Cable Length 50 ft
Connector Type RJ45 Modular Plug Cable Diameter 3.8 mm
Cable Material Copper Color Gray
Temperature Rating -10 to 75 °C Standards Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM/LSZH, UL 94V-0 Rated, RoHS Compliant
Application For 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Voice/Data Systems, Voice Over Internet Protocol (VoIP), Digital Video and Broadband/Baseband Analog Video UPC 07498395998

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok